Zoro Homepage

Plug Adapter, Triple Tap, 3 Outlet(s) Green

  • Mfr # VI135689

  • Zoro # G503977585


product price: $30.85
/ea

Key Features

Type
Triple Tap
Number of Outlets
3
Color
Green
Standards
ETL, cETL Approved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VI135689
Zoro #
G503977585
UPC #
654204695243
Country of Origin
China

Details

Item
Plug Adapter
Type
Triple Tap
Number of Outlets
3
Color
Green
Standards
ETL, cETL Approved

Description

Features
  • Grounded Indoor Adapter
  • Color - Green
  • 3 Outlet
  • Heavy Duty
  • UL Listed
  • Bulk
  • Dimension - 2.85 x 2.45 x 1.63 in.
  • Item Weight - 0.05 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.