Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Strip, SJT, 2 ft., Green

  • Mfr # VI135695

  • Zoro # G803918400


product price: $42.15
/ea

Key Features

Type
SJT
Number of Outlets
6
Cord Length
2 ft.
Color
Green
Gauge/Conductor
14/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VI135695
Zoro #
G803918400
UPC #
654204695304
Country of Origin
China

Dimensions

Cord Length
2 ft.

Details

Item
Power Strip
Type
SJT
Number of Outlets
6
Color
Green
Gauge/Conductor
14/3
Standards
UL; cUL Listed

Description

Features
  • 6 Outlet Plastic Housing Power Strip
  • 2 ft. 14/3 Sjt Power Cord
  • Un-Lighted On/Off Switch With Built In 15A Circuit Breaker
  • Indoor Use Only
  • UL/Cul Listed
  • Color - Green
  • Dimension - 1.5 x 3.5 x 10.5 in.
  • Item Weight - 0.26 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.