
Power Strip, Surge, (36) IEC 60320 C13, (6) IEC 60320 C19, L5-20P, 10 ft., Black
Mfr # VI3535428
Zoro # G611863121
product price:Â $1,415.99
/ea
Free Shipping & Returns
Key Features
Type
Surge
Receptacle Configuration
(36) IEC 60320 C13, (6) IEC 60320 C19
Plug Configuration
L5-20P
Cord Length
10 ft.
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VI3535428
Zoro #
G611863121
UPC #
734272640472
Country of Origin
China
Dimensions
Cord Length
10 ft.
Details
Item
Power Strip
Type
Surge
Receptacle Configuration
(36) IEC 60320 C13, (6) IEC 60320 C19
Plug Configuration
L5-20P
Color
Black
Standards
CSA C22.2 No. 60950; IEC 60320; IEC 60950; METI Denan; PSE; UL 60950-1; VDE
Number of Outlets
42
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.