
SPT-2 Extension Cord, 16 AWG, Indoor, 16/2, 1 Outlets, Green, Vinyl, 12 ft
Mfr # VI2670422
Zoro # G611958360
product price:Â $37.09
/eaKey Features
Trade Designation
SPT-2
Location
Indoor
Number of Outlets
1
Jacket Material
Vinyl
Power Indicator
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VI2670422
Zoro #
G611958360
UPC #
758218095041
Country of Origin
China
Dimensions
Wire Size
16 AWG
Cord Length
12 ft
Details
Item
Extension Cord
Trade Designation
SPT-2
Location
Indoor
Number of Outlets
1
Jacket Material
Vinyl
Jacket Color
Green
Power Indicator
No
Gauge/Conductor
16/2
Number of Conductors
2
Voltage
125V AC
Max. Amps
13A
Standards
UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.