SPT-2 Extension Cord, 16 AWG, Indoor, 16/2, 1 Outlets, White, Vinyl, 20 ft

  • Mfr # VI135478

  • Zoro # G803913795


product price: $34.59
/ea

Key Features

Trade Designation
SPT-2
Location
Indoor
Number of Outlets
1
Jacket Material
Vinyl
Power Indicator
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VI135478
Zoro #
G803913795
UPC #
654204694000
Country of Origin
China

Dimensions

Wire Size
16 AWG
Cord Length
20 ft

Details

Item
Extension Cord
Trade Designation
SPT-2
Location
Indoor
Number of Outlets
1
Jacket Material
Vinyl
Jacket Color
White
Power Indicator
No
Gauge/Conductor
16/2
Number of Conductors
2
Voltage
125V AC
Max. Amps
13A
Standards
UL Listed

Description

Features
  • Cube Tap Extension Cord
  • Length - 20 ft.
  • 16/2 SPT-2
  • Color - White
  • Material - Vinyl
  • Household
  • Polarized plug
  • Power rating - 13A, 125V
  • UL Listed
  • Dimension - 11 x 2.5 x 1.5 in.
  • Item Weight - 0.79 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.