Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flip, Business Card File, Black

  • Mfr # 241701

  • Zoro # G7319547


product price: $61.79
/ea

Key Features

Color
Black
Holds
400 Business Cards
Length
8.81"
Width
7.5"
Height
5.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
241701
Zoro #
G7319547
UPC #
-
Country of Origin
Poland

Dimensions

Length
8.81"
Width
7.5"
Height
5.25"

Details

Item
Flip,Business Card File,Black
Color
Black
Holds
400 Business Cards
Includes
25 Alphabetical Dividers, 200 Double-Sided Sleeves, Card Holder
Material
Plastic

Description

Flip,Business Card File,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.