Elite Universal Stand with Dust Cover (Discontinued)
- Mfr # MES-005
- Zoro # G7776548
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MES-005
Zoro #
G7776548
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
3 in
Overall Height
16 3/8 in
Arm Length
23 3/8 in
Details
Item
Universal Stand
Power Supply
9VDC
Includes
DC Power supply, Dust Cover
Compatible Product Type
Mantis Elite Universal Stand
Product Type
Universal Stand with Dust Cover
Description
Elite Universal Stand with Dust Cover, Max. Workpiece Height 312mm, Power Supply 9VDC, Includes Dust Cover, DC Power supply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.