Zoro Homepage

Mantis ERGO Stereo microscope Head

  • Mfr # MRH001

  • Zoro # G311892896


product price: $4,087.99
/ea
Free Shipping & Returns

Key Features

Optical Field of View
44.1 mm
Stand Type
Verso Arm
Eyepiece Type
Binocular
Optical Magnification
3X to 15X
Working Distance
100 mm to 40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRH001
Zoro #
G311892896
UPC #
-
Country of Origin
United States

Details

Item
Stereo Microscope Head
Optical Field of View
44.1 mm
Stand Type
Verso Arm
Eyepiece Type
Binocular
Optical Magnification
3X to 15X
Working Distance
100 mm to 40 mm
Maximum Magnification Capability
15X
Light Source
LED
Microscope Type
Stereo
Product Type
ERGO Stereo Microscope Head
Eyepiece Protractor
No
Features
Ergonomic

Description

Stereo Microscope Head, Eyepiece Type Binocular, Microscope Type Stereo, Stand Type Verso Arm, Light Source LED, Optical Field of View 44.1 mm, Optical Magnification 3X to 15X, Maximum Magnification Capability 15X, Base Dimensions Not Applicable, Working Distance 100 mm to 40 mm, Eyepiece Protractor No, Features Ergonomic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.