Mantis IOTA Objective Lens, 3.0x
Mfr # MTO103
Zoro # G411892895
product price: $342.99
/ea
Free Shipping & Returns
Key Features
Optical Field of View
37 mm
Optical Magnification
3X Mantis IOTA Objective
Working Distance
104 mm
Compatible Product Type
Fixed Stereo Microscopes
Product Type
Objective Lens
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MTO103
Zoro #
G411892895
UPC #
-
Country of Origin
United States
Details
Item
Mantis IOTA 3X Objective Lens
Optical Field of View
37 mm
Optical Magnification
3X Mantis IOTA Objective
Working Distance
104 mm
Compatible Product Type
Fixed Stereo Microscopes
Product Type
Objective Lens
Compatible with Manufacturer Model Number
MIH001
Description
Mantis IOTA Objective Lens, 3.0x
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.