Mantis IOTA Objective Lens, 8.0x
Mfr # MTO108
Zoro # G311892889
product price: $431.99
/ea
Free Shipping & Returns
Key Features
Working Distance
61 mm
Optical Magnification
8X Mantis IOTA Objective
Optical Field of View
15 mm
Compatible Product Type
Fixed Stereo Microscopes
Product Type
Objective Lens
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MTO108
Zoro #
G311892889
UPC #
-
Country of Origin
United States
Details
Item
Mantis IOTA 10X Objective Lens
Working Distance
61 mm
Optical Magnification
8X Mantis IOTA Objective
Optical Field of View
15 mm
Compatible Product Type
Fixed Stereo Microscopes
Product Type
Objective Lens
Compatible with Manufacturer Model Number
MIH001
Description
Mantis IOTA Objective Lens, 8.0x
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.