Mantis PIXO/ERGO Objective Lens, 3x
Mfr # MTO003
Zoro # G411892888
product price: $907.99
/ea
Free Shipping & Returns
Key Features
Optical Magnification
3X PIXO/ERGO Objective
Working Distance
100 mm
Optical Field of View
44.1 mm
Compatible Product Type
Fixed Stereo Microscopes
Product Type
Objective Lens
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MTO003
Zoro #
G411892888
UPC #
-
Country of Origin
United Kingdom
Details
Item
Mantos PIXO/ERGO 3X Objective Lens
Optical Magnification
3X PIXO/ERGO Objective
Working Distance
100 mm
Optical Field of View
44.1 mm
Compatible Product Type
Fixed Stereo Microscopes
Product Type
Objective Lens
Compatible with Manufacturer Model Number
MPH001, MPH003, MRH001, MRH002
Description
Mantis PIXO/ERGO Objective Lens, 3x
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.