Mantis PIXO/ERGO SLWD Objective Lens, 6x
Mfr # MTO007
Zoro # G311892902
product price: $1,348.99
/ea
Free Shipping & Returns
Key Features
Optical Field of View
22.5 mm
Optical Magnification
6X SLWD PIXO/ERGO Objective
Working Distance
114 mm
Compatible Product Type
Fixed Stereo Microscopes
Product Type
Objective Lens
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MTO007
Zoro #
G311892902
UPC #
-
Country of Origin
United Kingdom
Details
Item
Mantos PIXO/ERGO SLWD 6X Objective Lens
Optical Field of View
22.5 mm
Optical Magnification
6X SLWD PIXO/ERGO Objective
Working Distance
114 mm
Compatible Product Type
Fixed Stereo Microscopes
Product Type
Objective Lens
Compatible with Manufacturer Model Number
MPH001, MPH003, MRH001, MRH002
Description
Mantis PIXO/ERGO SLWD Objective Lens, 6x
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.