Vision Engineering
Objective Lens, 10X Magnification (Discontinued)
- Mfr # MEO-010
- Zoro # G7776791
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamProduct Information
- Brand Vision Engineering
- MFR # MEO-010
- Zoro # G7776791
- Country of Origin United States
- Category Microscope Accessories
Details
| Item | Objective Lens |
| For Use With | Mfr. No. MEH-001 or MHD001 Mantis Elite and EliteHD Microscope |
| Special Features | Working Distance = 54mm, FOV 13.5mm |
| Optical Field of View | 13.5 mm |
| Working Distance | 2.13 in |
| Optical Magnification | 10X |
| Compatible Product Type | Zoom Stereo Microscopes |
| Product Type | Objective Lens |
| Compatible with Manufacturer Model Number | ISM-ZS30 |
Description
Objective Lens, Magnification 10X, For Use With Mfr. No. MEH-001 or MHD001 Mantis Elite and EliteHD Microscope
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.