Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCS-005
Zoro #
G7776636
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
16 3/8 in
Overall Width
3 in
Arm Length
22 1/4 in
Details
Item
Microscope Universal Stand
Includes
DC Power supply, Dust Cover
Compatible Product Type
Mantis Compact Universal Stand
Product Type
Stereo Microscope Universal Stand
Description
Stereo Microscope Universal Stand, Max. Workpiece Height 320mm, Power Supply 9VDC, Includes Dust Cover, DC Power supply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.