IP Camera, Bullet, 4MP HD Resolution, Color
Mfr # VIS-P4BXIRA27135NH
Zoro # G5064007
product price: $234.99
/ea
Free Shipping & Returns
Key Features
For Use With
Network Video Recorders
HD Resolution
4 MP
Includes
Mounting Hardware
Camera Type
Color
Camera Design
Bullet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VIS-P4BXIRA27135NH
Zoro #
G5064007
UPC #
-
Country of Origin
China
Dimensions
IR Illuminator Wavelength
850 nm
Height
2 13/16 in
Focal Length
2.80 to 12.00 mm
Width
3 13/32 in
Length
9 63/64 in
Overall Length
10 in
Maximum Focal Length
12 mm
Minimum Focal Length
2.8 mm
Overall Width
3 3/8 in
Overall Height
2 3/4 in
Description
IP Camera, Camera Design Bullet, Lens Type Zoom, Maximum Focal Length 12 mm, Resolution 4MP, Compatible Connector RJ45, Maximum Viewing Angle 118.3 Degrees , Minimum Viewing Angle 13.7 Degrees , Minimum Focal Length 2.8 mm, Maximum Detection Distance 98 ft, Image Sensor 1/3 CMOS, Body Color White, Color Display Color, Features Audio Input/Output, Smart Analytics, For Use With Network Video Recorders, Includes Mounting Hardware, Includes Power Supply Yes, Indoor/Outdoor Usage Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.