Shop VISION-LUXO
See all product information
Create Account
LED Bench Magnifier WHT/UV ESD, Blk, 2.25x
- Mfr # WAL030245
- Zoro # G023944654
product price:Â
$
984.99
/ea
Free Shipping & Returns
Key Features
Includes Ultraviolet Light
Yes
Color
Black
Maximum Brightness
764 lm
Illumination
4000
Arm Material
Aluminum head with steel arm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WAL030245
- Zoro #
- G023944654
- UPC #
- -
- Country of Origin
- Poland
- Item
- LED Bench Magnifier WHT/UV ESD
- Includes Ultraviolet Light
- Yes
- Color
- Black
- Maximum Brightness
- 764 lm
- Illumination
- 4000
- Arm Material
- Aluminum head with steel arm
- Color Rendering Index
- 80
- Clamping Capacity
- 2 in
- Lens Shape
- Rectangular
- Magnification
- 2.25x
- Operating Voltage
- 120V AC
- Color Temperature
- 4000K
- Power Source
- AC Adapter
- Wattage
- 13 W
- Diopter
- 5
- Arm Design
- Articulating
- Mount Type
- Clamp
- Arm Reach
- 45 in
- Lens Material
- Glass
- Power Source - TS Only
- AC Adapter
- Power Source - old
- AC Adapter
- Wire Color
- Black
Description
LED Bench Magnifier WHT/UV ESD, Arm Design Articulating, Arm Reach 45 in, Clamping Capacity 2 in, Color Black, Color Rendering Index 80, Color Temperature 4000K, Diopter 5, Lens Diameter Not Applicable, Lens Material Glass, Lens Shape Rectangular, Lighting Technology LED, Magnification 2.25x, Maximum Brightness 764 lm, Mount Type Clamp, Operating Voltage 120V AC, Includes Ultraviolet Light Yes, Arm Material Aluminum head with steel arm, ESD Safe Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.