Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LUXO 9 W, LED Articulating Arm Magnifier Light

  • Mfr # KFL026022/18113LG

  • Zoro # G5236481


product price: $454.99
/ea
Free Shipping & Returns

Key Features

Type
Magnifier Light
Magnification
1.75x
Lumens
900 lm
Diopter
3
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KFL026022/18113LG
Zoro #
G5236481
UPC #
-
Country of Origin
Norway

Dimensions

Cord Length
6 ft
Lens Diameter
5 in
Overall Length
45 in
Arm Length
45 in
Focal Length
13 in
Power Cord Length
6 ft

Details

Item
Round Magnifier Light
Type
Magnifier Light
Magnification
1.75x
Lumens
900 lm
Diopter
3
Color
Gray
Magnifier Light Shape
Round
Magnifier Light Base
Clamp Base
Bulb Technology
LED
Lamp Included
Yes
Lighting Technology
LED
Lamp Type
Led
Special Features
Auto Shutoff, Fully Enclosed Spring Balanced Arm, Optical Glass Lens
Cord Conductor
2
Standards
cUL, UL
Watts
9 W
Dimmable
Yes
Wattage
9 W
Includes Ultraviolet Light
No
ESD Safe
No
Arm Design
Articulating
Lens Shape
Round
Application
Industrial
Color Temperature
4000K
Lamp Life
9 hr
Color Rendering Index
80
Operating Voltage
120V AC
Arm Reach
45 in
Clamping Capacity
3 in
Maximum Brightness
900 lm
Features
Auto Shut-Off
Number of Cord Wires
2
Includes Bulb
Yes
Arm Material
Steel
Mount Type
Clamp
Head Adjustability
Pivots Vertically
Number of Bulbs
2 (LED)
Lens Material
Glass

Description

Round Magnifier Light, Arm Design Articulating, Arm Reach 45 in, Clamping Capacity 3 in, Color Gray, Color Rendering Index 80, Color Temperature 4000K, Diopter 3, Lens Diameter 5 in, Lens Material Glass, Lens Shape Round, Lighting Technology LED, Magnification 1.75x, Maximum Brightness 900 lm, Mount Type Clamp, Operating Voltage 120V AC, Includes Ultraviolet Light No, Application Industrial, Arm Material Steel, Dimmable Yes, ESD Safe No, Features Auto Shut-Off, Focal Length 13 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.