Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Vision-Luxo LUXO 22 W, Fluorescent Round Lens Magnifier Light 16346LG

LUXO 22 W, Fluorescent Round Lens Magnifier Light (Discontinued)

  • Mfr # 16346LG
  • Zoro # G3947011
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16346LG
Zoro #
G3947011
UPC #
-
Country of Origin
Unknown

Dimensions

Arm Length
45"
Lens Diameter
5"
Cord Length
6 ft.
Overall Length
22-1/2"

Details

Item
Round Magnifier Light
Type
Magnifier Light
Magnification
2.25x
Lumens
900
Diopter
5
Color
Gray
Magnifier Light Shape
Round
Magnifier Light Base
Clamp Base
Dimmable
No
Includes
Lamp Diffuser Cover, Edge Clamp
Lamp Included
Yes
Lamp Type
Fluorescent
Standards
UL, cUL
Lighting Technology
Fluorescent
Watts
22
Cord Conductor
3
Special Features
External Spring Arm, Stamped Steel Shade, Electromagnetic Ballast

Description

Round Magnifier Light, Color Gray, Diopter 5, Lens Diameter 5 in, Lighting Technology Fluorescent, Magnification 2.25x, Dimmable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.