Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weighted Base, Round

  • Mfr # 6001106703

  • Zoro # G5087971


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Type
Round
Product Type
Weighted Base
Compatible with Manufacturer Model Number
LFG028214, LFG028215, LFG028216, LFG028217
Mount Type
Weighted Base
Overall Depth
9.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6001106703
Zoro #
G5087971
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
9.75 in

Details

Item
Weighted Base
Type
Round
Product Type
Weighted Base
Compatible with Manufacturer Model Number
LFG028214, LFG028215, LFG028216, LFG028217
Mount Type
Weighted Base
Color
Gray
Compatible with Brand
Vision Luxo
Material
Steel
Compatible Manufacturer Part Number
LFG028214, LFG028215, LFG028216, LFG028217
Compatible with Manufacturer Model Number [NEW]
LFG028214, LFG028215, LFG028216, LFG028217
Compatible with Manufacturer Part Number
LFG028214, LFG028215, LFG028216, LFG028217
Compatible Manufacturer Model Number
LFG028214, LFG028215, LFG028216, LFG028217
For Use with Mfr. Model Number
LFG028214, LFG028215, LFG028216, LFG028217
For Use With Mfr. Model Number
LFG028214, LFG028215, LFG028216, LFG028217

Description

Weighted Base, Clamping Capacity Not Applicable, Color Gray, Compatible with Brand Vision Luxo, Compatible with Manufacturer Model Number LFG028214, LFG028215, LFG028216, LFG028217, Material Steel, Mount Type Weighted Base, Overall Depth 9.75 in, Product Type Weighted Base, Compatible with Grainger Part Number 460K95, 460K96, 460K97, 460K98

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.