Shop VISION X LIGHTING

4004016 4 in. X 6 in. Sealed Replacement - H4651; H4656

  • Mfr # VX-46
  • Zoro # G804067039

product price: 
$
151.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VX-46
Zoro #
G804067039
UPC #
837544004016
Country of Origin
China

Description

Over time headlight bulbs dim, long before they burn out. Vision X provides three lines of headlight replacement bulbs to best suit your needs. Bulbs are superwhite, not the standard orange-yellow color, for a more natural light color that increases visibility, provides for better depth perception, and reduces eye fatigue. We offer bulbs for not only automotive, but also for bikes, ATV/UTV, and snow mobiles. Increase brightness by up to 50% with the Vision X headlight bulbs. Vision X headlight bulbs provide a superwhite, more natural light for increased visibility and safety.

Features
  • Sealed Beam Replacement
  • Hardened Borosilicate Glass Lens
  • High/Low Beam
  • DOT Certified
  • Direct Replacement
  • Easy Install
  • Bulb Type - 9007
  • Vx Bulb - 02-08 Fog Light
  • OEM Cross - H4651/H4656
  • Model - VX-46
  • Dimension - 4 x 6 x 4.25 in.
  • Item Weight - 2.60 lbs.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.