Zoro Homepage

Beaded Cable Tie

  • Mfr # DA008

  • Zoro # G3876365


product price: $0.15
/ea
Sold in multiples of 50 for $7.50

Key Features

Height
0.01
Width
0.01
Length
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA008
Zoro #
G3876365
UPC #
674326320953
Country of Origin
United States

Dimensions

Height
0.01
Width
0.01
Length
9

Details

Item
Beaded Cable Tie

Description

Beaded Cable Tie

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.