Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eyewash Station, 12 Gal, Green

  • Mfr # REW01112

  • Zoro # G614574260


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Includes
easy-to-mount wall bracket, potable water preservative, test log card and drainage hose
Width
18 in
Activation
One-step activation
Standards
ANSI Z358.1
Tank Capacity
12 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
REW01112
Zoro #
G614574260
UPC #
0674326368795
Country of Origin
United States

Dimensions

Width
18 in
Height
21 in

Details

Includes
easy-to-mount wall bracket, potable water preservative, test log card and drainage hose
Activation
One-step activation
Standards
ANSI Z358.1
Tank Capacity
12 gal
Installation Type
Wall Mount
Color
Green

Description

Eyewash Station, 12 Gal, Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.