Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lens Cleaning Liquid, 16 oz.

  • Mfr # 1LCL211B

  • Zoro # G9352890


product price: $5.35
/ea
Sold in multiples of 24 for $128.40

Key Features

Solution Type
Contains no silicone
Lens Treatment Properties
anti-fog, anti-static
Bottle Size
16 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1LCL211B
Zoro #
G9352890
UPC #
-
Country of Origin
United States

Dimensions

Bottle Size
16 oz

Details

Item
Lens Cleaning Liquid
Solution Type
Contains no silicone
Lens Treatment Properties
anti-fog, anti-static

Description

Lens Cleaning Liquid

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.