Zoro Homepage

Manifold Replacement Hose 8"

  • Mfr # 1180

  • Zoro # G3876487


product price: $2.65
/ea
Sold in multiples of 3 for $7.95

Key Features

Height
0.625
Width
0.625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1180
Zoro #
G3876487
UPC #
674326320120
Country of Origin
United States

Dimensions

Height
0.625
Width
0.625

Details

Item
Manifold Replacement Hose 8"

Description

Manifold Replacement Hose 8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.