Zoro Homepage

Sideshields Flex, PK60

  • Mfr # 99705

  • Zoro # G7650592


product price: $163.99
/pk 60, $2.73/ea
Free Shipping & Returns

Key Features

Color
Clear
Material
Vinyl
Compatible with Brand
Universal
Compatible with Series
Universal Fit
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99705
Zoro #
G7650592
UPC #
-
Country of Origin
United States

Dimensions

Height
1 in
Width
1 1/2 in
Depth
2 3/4 in

Details

Item
Sideshield
Color
Clear
Material
Vinyl
Compatible with Brand
Universal
Compatible with Series
Universal Fit
Standards
ANSI Z87.1
Features
Impact-Resistant, UV Protection
Attachment Type
Slip-On
Compatible with Product Type
Safety Glasses
For Use With
Safety Glasses

Description

Sideshield, Attachment Type Slip-On, Color Clear, Compatible with Product Type Safety Glasses, Compatible with Brand Universal, Compatible with Series Universal Fit, Depth 2 3/4 in, Features Impact-Resistant, UV Protection, Height 1 in, Material Vinyl, Standards ANSI Z87.1, Width 1 1/2 in, Package Quantity 60

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.