Zoro Homepage

Universal Flex Sideshield, PK1

  • Mfr # 99705

  • Zoro # G3876295


product price: $3.25
/ea
Sold in multiples of 60 for $195.00

Key Features

Color
Clear
Material
Vinyl
Width
1.5
Features
Made in the USA.; Easy-on, easy-off, weaves through the temple.; No parts or tools required.; No metal parts.; Blocks 100% of UV rays.; Molded of soft, bendable vinyl .075.; Absorbs the energy of impact.; Allows temples to fold correctly.; Conforms to ANSI Z87.1 standards.; 60 per box.; Patented technology.
Depth
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99705
Zoro #
G3876295
UPC #
602562997059
Country of Origin
United States

Dimensions

Width
1.5
Depth
2 3/4 in
Height
1
Length
2.75
Dimensions
2.75 L x 1 H x 1.5 W

Details

Item
Sideshield
Color
Clear
Material
Vinyl
Features
Made in the USA.; Easy-on, easy-off, weaves through the temple.; No parts or tools required.; No metal parts.; Blocks 100% of UV rays.; Molded of soft, bendable vinyl .075.; Absorbs the energy of impact.; Allows temples to fold correctly.; Conforms to ANSI Z87.1 standards.; 60 per box.; Patented technology.
Standards
ANSI Z87.1
Compatible with Brand
Universal
Compatible with Product Type
Safety Glasses
Compatible with Series
Universal Fit
Attachment Type
Slip-On

Description

Sideshield, Attachment Type Slip-On, Color Clear, Compatible with Product Type Safety Glasses, Compatible with Brand Universal, Compatible with Series Universal Fit, Depth 2 3/4 in, Features Impact-Resistant, UV Protection, Height 1 in, Material Vinyl, Standards ANSI Z87.1, Width 1 1/2 in, Package Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.