
DISPLAYPORT 2M CABLE (M/M)
Mfr # 901211
Zoro # G915190190
product price: $9.45
/eaKey Features
Features
Active, Eyefinity Technology, Plug & Play, HDCP
Color
Black
Supported Resolutions
3840 x 2160
Cable Type
DisplayPort
Connector Plating
Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
901211
Zoro #
G915190190
UPC #
784090038500
Country of Origin
China
Dimensions
Cable Length
6.56 ft
Details
Features
Active, Eyefinity Technology, Plug & Play, HDCP
Color
Black
Supported Resolutions
3840 x 2160
Cable Type
DisplayPort
Connector Plating
Nickel
Connector on Second End Details
(1) DisplayPort 1.2 Digital Audio/Video - Male
Item
A/V Cable
Connector on First End Details
(1) DisplayPort 1.2 Digital Audio/Video - Male
Device Supported
Projector, TV, Audio/Video Device, Dock, Monitor, Digital Signage Display
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.