Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DISPLAYPORT TO HDMI 2.0 ACTIVE CABLE M/M, 4K at 60HZ

  • Mfr # 901214

  • Zoro # G514883516


product price: $16.85
/ea

Key Features

Cable Type
DisplayPort/HDMI
Cable Length
6.56 ft
Features
Active, HDCP, Eyefinity Technology, Plug & Play
Supported Resolution
3840 x 2160
Device Supported
Digital Signage Display, Monitor, TV, Projector, Dock, Audio/Video Device
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901214
Zoro #
G514883516
UPC #
784090038531
Country of Origin
China

Dimensions

Cable Length
6.56 ft

Details

Cable Type
DisplayPort/HDMI
Features
Active, HDCP, Eyefinity Technology, Plug & Play
Item
A/V Cable
Supported Resolution
3840 x 2160
Device Supported
Digital Signage Display, Monitor, TV, Projector, Dock, Audio/Video Device
Connector Plating
Nickel
Connector on First End Details
(1) DisplayPort 1.2 Digital Audio/Video - Male
Connector on Second End Details
(1) HDMI 2.0 Digital Audio/Video - Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.