Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DISPLAYPORT TO VGA ACTIVE ADAPTER (M/F)

  • Mfr # 900342

  • Zoro # G714878268


product price: $19.15
/ea

Key Features

Cable Type
DisplayPort/VGA
Features
Plug & Play, Active, Eyefinity Technology
Conductor Material
Copper
Device Supported
Projector, TV, Dock, Video Device, Monitor, Digital Signage Display
Connector on First End Details
(1) DisplayPort Digital Audio/Video - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
900342
Zoro #
G714878268
UPC #
784090026293
Country of Origin
China

Dimensions

Cable Length
7 in

Details

Item
Video Cable
Cable Type
DisplayPort/VGA
Features
Plug & Play, Active, Eyefinity Technology
Conductor Material
Copper
Device Supported
Projector, TV, Dock, Video Device, Monitor, Digital Signage Display
Connector on First End Details
(1) DisplayPort Digital Audio/Video - Male
Connector Type on Second End
HD-15 - Female
Connector on Second End Details
(1) 15-pin HD-15 - Female
Connector Type on First End
DisplayPort Digital Audio/Video - Male
Connection B
1 x 15-pin HD-15 - Female
Color
Black
Connection A
1 x DisplayPort Digital Audio/Video - Male

Description

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.