
LIGHTNING TO USB-C 1 METER CABLE
Mfr # 901267
Zoro # G116480519
product price: $18.89
/eaKey Features
Compatibility
Apple Devices: iPhone 12, Pro, Mini & Pro Max, iPhone 11, Pro, Pro Max, iPhone X, XS, XS Max, XR, iPhone SE 1st & 2nd Edition, iPhone 8, Plus, iPhone 7, Plus, iPhone 6, Plus, 6S, 6S Plus, iPhone 5, 5C, 5S, iPhone 4, 4S
Cable Type
Lightning/USB-C
Conductor
Copper
Color
Black
End 2 Connection Type
USB Type C - Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
901267
Zoro #
G116480519
UPC #
784090039071
Country of Origin
China
Details
Item
Data Transfer Cable
Compatibility
Apple Devices: iPhone 12, Pro, Mini & Pro Max, iPhone 11, Pro, Pro Max, iPhone X, XS, XS Max, XR, iPhone SE 1st & 2nd Edition, iPhone 8, Plus, iPhone 7, Plus, iPhone 6, Plus, 6S, 6S Plus, iPhone 5, 5C, 5S, iPhone 4, 4S
Cable Type
Lightning/USB-C
Conductor
Copper
Color
Black
End 2 Connection Type
USB Type C - Male
Features
Charging
MFI
Yes
Connector on First End Details
1 x Lightning - Male
Connector on Second End Details
1 x USB Type C - Male
Device Supported
iPad Air, iPad mini, iPad, iPod, iPhone
End 1 Connection Type
Lightning - Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.