LIGHTNING TO USB-C 2 METER CABLE
Mfr # 901450
Zoro # G316433278
product price: $21.55
/eaKey Features
Connector on Second End Details
1 x Lightning - Male
Cable Type
Lightning/USB-C
Connector on First End Details
1 x USB Type C - Male
Compatibility
Apple Devices: Phone 12, iPhone 12 Pro, iPhone 12 Mini, iPhone 12 Pro Max, iPhone 11, iPhone 11 Pro, iPhone 11 Pro Max, iPhone SE, iPhone XS, iPhone XS Max, iPhone XR, iPhone X, iPhone 8, iPad Pro, iPad Air, iPad, iPad mini, iPod touch, AirPods
End 2 Connection Type
Lightning - Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
901450
Zoro #
G316433278
UPC #
784090000000
Country of Origin
China
Details
Connector on Second End Details
1 x Lightning - Male
Cable Type
Lightning/USB-C
Connector on First End Details
1 x USB Type C - Male
Compatibility
Apple Devices: Phone 12, iPhone 12 Pro, iPhone 12 Mini, iPhone 12 Pro Max, iPhone 11, iPhone 11 Pro, iPhone 11 Pro Max, iPhone SE, iPhone XS, iPhone XS Max, iPhone XR, iPhone X, iPhone 8, iPad Pro, iPad Air, iPad, iPad mini, iPod touch, AirPods
End 2 Connection Type
Lightning - Male
Features
Plug & Play, Sturdy, Charging, Wear Resistant, Tear Resistant
MFI
Yes
Device Supported
PC, iPad, AirPods, MAC, iPhone
Item
Data Transfer Cable
End 1 Connection Type
USB Type C - Male
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.