Zoro Homepage

LIGHTNING TO USB WHITE 1M CABLE-5 PACK

  • Mfr # 900759

  • Zoro # G216480556


product price: $17.15
/ea

Key Features

Conductor
Copper
Connector on Second End Details
1 x Lightning - Male
Compatibility
Apple Devices: iPhone 12, Pro, Mini & Pro Max, iPhone 11, Pro, Pro Max, iPhone X, XS, XS Max, XR, iPhone SE 1st & 2nd Edition, iPhone 8, Plus, iPhone 7, Plus, iPhone 6, Plus, 6S, 6S Plus, iPhone 5, 5C, 5S, iPhone 4, 4S
Connector on First End Details
1 x USB 3.0 Type A - Male
End 2 Connection Type
Lightning - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900759
Zoro #
G216480556
UPC #
784090033222
Country of Origin
China

Details

Conductor
Copper
Connector on Second End Details
1 x Lightning - Male
Compatibility
Apple Devices: iPhone 12, Pro, Mini & Pro Max, iPhone 11, Pro, Pro Max, iPhone X, XS, XS Max, XR, iPhone SE 1st & 2nd Edition, iPhone 8, Plus, iPhone 7, Plus, iPhone 6, Plus, 6S, 6S Plus, iPhone 5, 5C, 5S, iPhone 4, 4S
Item
Data Transfer Cable
Connector on First End Details
1 x USB 3.0 Type A - Male
End 2 Connection Type
Lightning - Male
Cable Type
Lightning/USB
End 1 Connection Type
USB 3.0 Type A - Male
Features
Charging, Plug & Play, Sturdy
Color
White
Device Supported
iPod, iPhone, iPad, iPad mini

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.