
LIGHTNING TO USB WHITE 2 METER CABLE
Mfr # 901199
Zoro # G416480516
product price: $16.99
/eaKey Features
End 1 Connection Type
USB 3.0 - Male
Features
Tear Resistant, Wear Resistant, Plug & Play, Sturdy, Charging
Color
White
Cable Type
Lightning/USB
Device Supported
iPhone, iPad, iPod, iPad mini
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
901199
Zoro #
G416480516
UPC #
784090038432
Country of Origin
China
Details
End 1 Connection Type
USB 3.0 - Male
Features
Tear Resistant, Wear Resistant, Plug & Play, Sturdy, Charging
Color
White
Cable Type
Lightning/USB
Item
Data Transfer Cable
Device Supported
iPhone, iPad, iPod, iPad mini
Connector on Second End Details
1 x Lightning - Male
End 2 Connection Type
Lightning - Male
Connector on First End Details
1 x USB 3.0 - Male
Conductor
Copper
Compatibility
Apple Devices: iPhone 12, Pro, Mini & Pro Max, iPhone 11, Pro, Pro Max, iPhone X, XS, XS Max, XR, iPhone SE 1st & 2nd Edition, iPhone 8, Plus, iPhone 7, Plus, iPhone 6, Plus, 6S, 6S Plus, iPhone 5, 5C, 5S, iPhone 4, 4S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.