1TB M.2 2280 NVME DLX4 PRO PCIE GEN4 X4 OPAL 2.0 SSD SED

  • Mfr # 901709

  • Zoro # G815658967


product price:  $189.99
/ea
Free Shipping & Returns

Key Features

Device Supported
Network Controller
Maximum Read Transfer Rate
7430-MB/s
Maximum Write Transfer Rate
5935-MB/s
Random 4KB Write
1000000IOPS
Width
0.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
901709
Zoro #
G815658967
UPC #
810078053224
Country of Origin
Mexico

Dimensions

Width
0.9 in
Length
3.1 in

Details

Device Supported
Network Controller
Maximum Read Transfer Rate
7430-MB/s
Maximum Write Transfer Rate
5935-MB/s
Random 4KB Write
1000000IOPS
Encryption Standard
256-bit AES
Platform Supported
PC
Drive Interface Standard
PCI Express NVMe 4.0 x4
Storage Capacity
1 TB
Environmentally Friendly
Yes
Durability
Vibration Resistant
Endurance (TBW)
500 TB
Item
Solid State Drive
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Buffer
1 GB
Features
S.M.A.R.T
Random 4KB Read
390000IOPS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.