Zoro Homepage

1TB PRO HXS 7MM 2.5 SSD

  • Mfr # 901311

  • Zoro # G316147267


product price: $723.59
/ea
Free Shipping & Returns

Key Features

Maximum Write Transfer Rate
515-MB/s
Environmentally Friendly
Yes
Height
0.3 in
Drive Type
Internal
Interface
SATA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901311
Zoro #
G316147267
UPC #
784090039545
Country of Origin
Mexico

Dimensions

Height
0.3 in

Details

Maximum Write Transfer Rate
515-MB/s
Environmentally Friendly
Yes
Drive Type
Internal
Interface
SATA
Drive Interface Standard
SATA/600
Item
Solid State Drive
Storage Capacity
1 TB
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Maximum Read Transfer Rate
560-MB/s

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.