Zoro Homepage

1TB VISIONTEK PRO 7MM 2.5 SSD

  • Mfr # 901169

  • Zoro # G815658189


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Interface
SATA
Maximum Write Transfer Rate
445-MB/s
Maximum Read Transfer Rate
550-MB/s
Drive Interface Standard
SATA/600
Height
0.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901169
Zoro #
G815658189
UPC #
784090038111
Country of Origin
Mexico

Dimensions

Height
0.3 in

Details

Interface
SATA
Maximum Write Transfer Rate
445-MB/s
Item
Solid State Drive
Maximum Read Transfer Rate
550-MB/s
Drive Interface Standard
SATA/600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.