1TB VISIONTEK PRO MSATA
Mfr # 901170
Zoro # G215658581
product price: $170.99
/ea
Free Shipping & Returns
Key Features
Operating Power Consumption
35 mW
Maximum Read Transfer Rate
550-MB/s
Drive Interface Standard
SATA/600
Environmentally Friendly
Yes
Interface
SATA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
901170
Zoro #
G215658581
UPC #
784090038128
Country of Origin
Mexico
Details
Operating Power Consumption
35 mW
Maximum Read Transfer Rate
550-MB/s
Drive Interface Standard
SATA/600
Environmentally Friendly
Yes
Interface
SATA
Device Supported
Ultrabook
Maximum Write Transfer Rate
390-MB/s
Storage Capacity
1 TB
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.