Zoro Homepage

250GB PRO HXS 7MM 2.5 SSD

  • Mfr # 901309

  • Zoro # G515659387


product price: $57.55
/ea

Key Features

Maximum Read Transfer Rate
560-MB/s
Interface
SATA
Height
0.3 in
Drive Interface Standard
SATA/600
Environmentally Friendly
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901309
Zoro #
G515659387
UPC #
784090039521
Country of Origin
Mexico

Dimensions

Height
0.3 in

Details

Item
Solid State Drive
Maximum Read Transfer Rate
560-MB/s
Interface
SATA
Drive Interface Standard
SATA/600
Environmentally Friendly
Yes
Maximum Write Transfer Rate
520-MB/s
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Storage Capacity
250 GB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.