2TB M.2 2230 NVME DLX4 PCIE GEN4 X4 OPAL 2.0 SSD SED

  • Mfr # 901701

  • Zoro # G415658985


product price:  $600.99
/ea
Free Shipping & Returns

Key Features

Length
1.2 in
Maximum Read Transfer Rate
4985-MB/s
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Durability
Vibration Resistant
Buffer
660 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
901701
Zoro #
G415658985
UPC #
810078053149
Country of Origin
Mexico

Dimensions

Length
1.2 in
Width
0.9 in

Details

Maximum Read Transfer Rate
4985-MB/s
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Durability
Vibration Resistant
Buffer
660 GB
Random 4KB Write
288000IOPS
Encryption Standard
256-bit AES
Storage Capacity
2 TB
Features
Durable
Environmentally Friendly
Yes
Random 4KB Read
336000IOPS
Maximum Write Transfer Rate
4775-MB/s
Device Supported
Network Controller
Endurance (TBW)
1000 TB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.