2TB M.2 2280 NVME DLX4 PRO PCIE GEN4 X4 OPAL 2.0 SSD SED

  • Mfr # 901710

  • Zoro # G815658691


product price:  $1,075.99
/ea
Free Shipping & Returns

Key Features

Maximum Read Transfer Rate
7415-MB/s
Features
Durable
Length
3.1 in
Maximum Write Transfer Rate
6800-MB/s
Buffer
2 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901710
Zoro #
G815658691
UPC #
810078053231
Country of Origin
Mexico

Dimensions

Length
3.1 in
Width
0.9 in

Details

Maximum Read Transfer Rate
7415-MB/s
Features
Durable
Maximum Write Transfer Rate
6800-MB/s
Buffer
2 GB
Environmentally Friendly
Yes
Random 4KB Read
730000IOPS
Durability
Shock Resistant
Drive Interface Standard
PCI Express NVMe 4.0 x4
Endurance (TBW)
1000 TB
Encryption Standard
256-bit AES
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Platform Supported
PC
Random 4KB Write
1100000IOPS
Item
Solid State Drive
Device Supported
Desktop PC
Storage Capacity
2 TB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.