Zoro Homepage

2TB PRO ECS 7MM 2.5 SSD

  • Mfr # 901301

  • Zoro # G416147259


product price: $552.99
/ea
Free Shipping & Returns

Key Features

Maximum Read Transfer Rate
560-MB/s
Hot Pluggable
Yes
Height
0.3 in
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901301
Zoro #
G416147259
UPC #
784090039446
Country of Origin
Mexico

Dimensions

Height
0.3 in

Details

Maximum Read Transfer Rate
560-MB/s
Hot Pluggable
Yes
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Storage Capacity
2 TB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.