Zoro Homepage

2TB PRO HXS 7MM 2.5 SSD

  • Mfr # 901312

  • Zoro # G816147255


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Height
0.3 in
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Maximum Read Transfer Rate
560-MB/s
Maximum Write Transfer Rate
520-MB/s
Storage Capacity
2 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901312
Zoro #
G816147255
UPC #
784090039552
Country of Origin
Mexico

Dimensions

Height
0.3 in

Details

Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Maximum Read Transfer Rate
560-MB/s
Maximum Write Transfer Rate
520-MB/s
Storage Capacity
2 TB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.