
4TB M.2 2280 NVME DLX4 PRO PCIE GEN4 X4 OPAL 2.0 SSD SED
Mfr # 901711
Zoro # G415658602
product price:Â $632.99
/ea
Free Shipping & Returns
Key Features
Drive Interface Standard
PCI Express NVMe 4.0 x4
Buffer
2 GB
Durability
Shock Resistant
Device Supported
Network Controller
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
901711
Zoro #
G415658602
UPC #
810078053248
Country of Origin
Mexico
Dimensions
Width
0.9 in
Length
3.1 in
Details
Drive Interface Standard
PCI Express NVMe 4.0 x4
Buffer
2 GB
Durability
Shock Resistant
Device Supported
Network Controller
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Encryption Standard
256-bit AES
Storage Capacity
4 TB
Maximum Read Transfer Rate
7415-MB/s
Item
Solid State Drive
Maximum Write Transfer Rate
6800-MB/s
Environmentally Friendly
Yes
Endurance (TBW)
2000 TB
Random 4KB Write
1100000IOPS
Features
Durable
Random 4KB Read
800000IOPS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.