Zoro Homepage

4TB TLC 2.5

  • Mfr # 901411

  • Zoro # G315658375


product price: $943.99
/ea
Free Shipping & Returns

Key Features

Height
0.3 in
Random 4KB Read
95000IOPS
Width
2.8 in
Random 4KB Write
69000IOPS
Maximum Read Transfer Rate
550-MB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901411
Zoro #
G315658375
UPC #
784090040848
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.3 in
Width
2.8 in
Depth
3.9 in

Details

Random 4KB Read
95000IOPS
Random 4KB Write
69000IOPS
Maximum Read Transfer Rate
550-MB/s
Interface
SATA
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Drive Type
Internal
Environmentally Friendly
Yes
Drive Interface Standard
SATA/600
Endurance (TBW)
7275 TB
Maximum Write Transfer Rate
520-MB/s
Storage Capacity
4 TB
Endurance (DWPD)
1.7
Device Supported
Desktop PC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.