512GB M.2 2230 NVME DLX4 PCIE GEN4 X4 OPAL 2.0 SSD SED

  • Mfr # 901699

  • Zoro # G215659106


product price:  $213.99
/ea
Free Shipping & Returns

Key Features

Width
0.9 in
Random 4KB Read
195000IOPS
Random 4KB Write
289000IOPS
Interface
PCI Express NVMe
Maximum Read Transfer Rate
4725-MB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901699
Zoro #
G215659106
UPC #
810078053125
Country of Origin
Mexico

Dimensions

Width
0.9 in
Length
1.2 in

Details

Random 4KB Read
195000IOPS
Random 4KB Write
289000IOPS
Interface
PCI Express NVMe
Maximum Read Transfer Rate
4725-MB/s
Endurance (TBW)
250 TB
Environmentally Friendly
Yes
Storage Capacity
512 GB
Maximum Write Transfer Rate
2525-MB/s
Item
Solid State Drive
Device Supported
Storage System
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.