
512GB M.2 2242 NVME DLX4 PCIE GEN4 X4 OPAL 2.0 SSD SED
Mfr # 901702
Zoro # G015659184
product price:Â $198.99
/ea
Free Shipping & Returns
Key Features
Device Supported
Network Controller
Drive Interface Standard
PCI Express NVMe 4.0 x4
Buffer
168.96 GB
Endurance (TBW)
250 TB
Drive Type
Internal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
901702
Zoro #
G015659184
UPC #
810078053156
Country of Origin
Mexico
Dimensions
Width
0.9 in
Length
1.7 in
Details
Device Supported
Network Controller
Drive Interface Standard
PCI Express NVMe 4.0 x4
Buffer
168.96 GB
Endurance (TBW)
250 TB
Drive Type
Internal
Platform Supported
PC
Maximum Read Transfer Rate
4725-MB/s
Durability
Shock Resistant
Random 4KB Write
289000IOPS
Maximum Write Transfer Rate
2525-MB/s
Environmentally Friendly
Yes
Random 4KB Read
195000IOPS
Item
Solid State Drive
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Storage Capacity
512 GB
Features
Self-encrypting Drive
Encryption Standard
256-bit AES
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.