
512GB M.2 2280 NVME DLX4 PRO PCIE GEN4 X4 OPAL 2.0 SSD SED
Mfr # 901708
Zoro # G815659094
product price: $128.99
/ea
Free Shipping & Returns
Key Features
Maximum Write Transfer Rate
3025-MB/s
Length
3.1 in
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Endurance (TBW)
250 TB
Device Supported
Network Controller
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
901708
Zoro #
G815659094
UPC #
810078053217
Country of Origin
Mexico
Dimensions
Length
3.1 in
Width
0.9 in
Details
Maximum Write Transfer Rate
3025-MB/s
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Item
Solid State Drive
Endurance (TBW)
250 TB
Device Supported
Network Controller
Encryption Standard
256-bit AES
Maximum Read Transfer Rate
6750-MB/s
Platform Supported
PC
Durability
Vibration Resistant
Random 4KB Write
740000IOPS
Random 4KB Read
200000IOPS
Features
S.M.A.R.T
Storage Capacity
512 GB
Drive Interface Standard
PCI Express NVMe 4.0 x4
Buffer
512 GB
Environmentally Friendly
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.