Zoro Homepage

8TB QLC 2.5

  • Mfr # 901409

  • Zoro # G716147256


product price: $1,932.99
/ea
Free Shipping & Returns

Key Features

Maximum Read Transfer Rate
550-MB/s
Environmentally Friendly
Yes
Depth
3.9 in
Endurance (TBW)
5695 TB
Random 4KB Read
98000IOPS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901409
Zoro #
G716147256
UPC #
784090040794
Country of Origin
Taiwan, Province of China

Dimensions

Depth
3.9 in
Width
2.8 in
Height
0.3 in

Details

Maximum Read Transfer Rate
550-MB/s
Item
Solid State Drive
Environmentally Friendly
Yes
Endurance (TBW)
5695 TB
Random 4KB Read
98000IOPS
Random 4KB Write
88000IOPS
Storage Capacity
8 TB
Endurance (DWPD)
0.1
Maximum Write Transfer Rate
530-MB/s
Device Supported
Notebook
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.