Zoro Homepage

DISPLAYPORT 1.4 M/M 1M CABLE

  • Mfr # 901290

  • Zoro # G815190085


product price: $17.95
/ea

Key Features

Cable Length
3.28 ft
Connector on First End Details
DisplayPort 1.4 Digital Audio/Video - Male
Features
Eyefinity Technology, Active, Plug & Play
Device Supported
TV, Audio/Video Device, Digital Signage Display, Projector, Dock, Monitor
Connector on Second End Details
DisplayPort 1.4 Digital Audio/Video - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901290
Zoro #
G815190085
UPC #
784090039330
Country of Origin
China

Dimensions

Cable Length
3.28 ft

Details

Connector on First End Details
DisplayPort 1.4 Digital Audio/Video - Male
Features
Eyefinity Technology, Active, Plug & Play
Item
A/V Cable
Device Supported
TV, Audio/Video Device, Digital Signage Display, Projector, Dock, Monitor
Connector on Second End Details
DisplayPort 1.4 Digital Audio/Video - Male
Supported Resolutions
3840 x 2160
Cable Type
DisplayPort

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.