
DISPLAYPORT TO SL DVI 1.8M ACTIVE CABLE M/M
Mfr # 900799
Zoro # G914878242
product price: $25.99
/eaKey Features
Color
Black
Cable Length
5.91 ft
Device Supported
Monitor, Video Device, TV, Graphics Card, Projector
Supported Resolutions
1920 x 1200
Cable Type
DisplayPort/DVI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
900799
Zoro #
G914878242
UPC #
784090033666
Country of Origin
China
Dimensions
Cable Length
5.91 ft
Details
Color
Black
Device Supported
Monitor, Video Device, TV, Graphics Card, Projector
Supported Resolutions
1920 x 1200
Item
Video Cable
Cable Type
DisplayPort/DVI
Connector on First End Details
(1) DisplayPort 1.1a Digital Audio/Video - Male
Connector on Second End Details
(1) 25-pin DVI-D (Single-Link) Digital Video - Male
Features
Active, Eyefinity Technology, Plug & Play
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.